Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Chromatography Columns with Standard Taper Joint and PTFE Stopcock
GREENER_CHOICESDP

Catalog No. 31500841 Shop All Kemtech Products
Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
610 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
53 mm
Diameter (Metric) Outer:
17 mm
26 mm
32 mm
46 mm
60 mm
Length (English):
8 in.
10 in.
12 in.
18 in.
24 in.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer Length (English)
31-500-841 203 mm 13.4 mm 17 mm 8 in.
31-500-842 254 mm 13.4 mm 17 mm 10 in.
31-500-843 305 mm 13.4 mm 17 mm 12 in.
31-500-844 203 mm 20 mm 26 mm 8 in.
31-500-845 254 mm 20 mm 26 mm 10 in.
31-500-846 305 mm 20 mm 26 mm 12 in.
31-500-847 457 mm 20 mm 26 mm 18 in.
31-500-848 203 mm 26 mm 32 mm 8 in.
31-500-849 254 mm 26 mm 32 mm 10 in.
31-500-850 305 mm 26 mm 32 mm 12 in.
31-500-851 457 mm 26 mm 32 mm 18 in.
31-500-852 203 mm 40 mm 46 mm 8 in.
31-500-853 254 mm 40 mm 46 mm 10 in.
31-500-854 305 mm 40 mm 46 mm 12 in.
31-500-855 457 mm 40 mm 46 mm 18 in.
31-500-856 305 mm 53 mm 60 mm 12 in.
31-500-857 457 mm 53 mm 60 mm 18 in.
31-500-858 610 mm 53 mm 60 mm 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 missing translation for 'options'
Catalog No. 31-500-841 missing translation for 'mfr' Synthware™ missing translation for 'supplierNo' C184171
Add to Cart
Add to Cart

General purpose flash chromatography columns

  • WIth standard taper top outer joint
  • Heavy wall design for increased safety

Specifications

Length (Metric) 203 mm
Diameter (Metric) Outer 17 mm
Length (English) 8 in.
Size (Metric) Stopcock 2 mm bore
Type Chromatography Column
Diameter (Metric) Inner 13.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.