Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Dewar Flask, Wide Mouth, Metal Housing
GREENER_CHOICESDP

Catalog No. 31500832 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
350 mL
665 mL
1 L
1900 mL
3500 mL
4300 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31-500-832 3500 mL
31-500-831 1900 mL
31-500-830 1 L
31-500-829 665 mL
31-500-828 350 mL
31-500-833 4300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-500-832 Supplier Synthware™ Supplier No. F111900L
Only null left
Add to Cart
Add to Cart

Wide Mouth Dewar Flask with weighted metal base for stability.

  • Full-length aluminum housing extending to top rim for added protection.

Specifications

Diameter (Metric) Outer 160 mm
For Use With (Application) Liquid Nitrogen
Height (English) 13.3 in.
Height (Metric) 337 mm
Base Material Borosilicate Glass (3.3)
Diameter (English) Inner 6.3 in
Material Borosilicate Glass (3.3)
Style Cylindrical, Wide Mouth
Capacity (Metric) 3500 mL
Diameter (Metric) Inner 120 mm
Depth (Metric) Interior 302 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.