Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Dewar Flask, Low Form, Hemispherical
GREENER_CHOICESDP

Catalog No. 31500826 Shop All Kemtech Products
Change view
Click to view available options
For Use With (Equipment):
100 mL Flasks
1000 mL Flasks
250 mL Flasks
500 mL Flasks
Depth (Metric) Inside:
65 mm
75 mm
85 mm
100 mm
Diameter (Metric) Inner:
80 mm
100 mm
123 mm
143 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Depth (Metric) Inside Diameter (Metric) Inner
31-500-826 500 mL Flasks 85 mm 123 mm
31-500-824 100 mL Flasks 65 mm 80 mm
31-500-825 250 mL Flasks 75 mm 100 mm
31-500-827 1000 mL Flasks 100 mm 143 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31-500-826 Supplier Synthware™ Supplier No. F240500
Only null left
Add to Cart
Add to Cart

Maximum capacity flask fits inside the Dewar.

Maximum capacity flask fits inside the Dewar

  • With aluminum housing to transfer magnetic field.

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Depth (Metric) Interior 85 mm
Depth (Metric) Inside 85 mm
Style Low Form
Diameter (English) Inner 6.42 in
For Use With (Application) Liquid Nitrogen
Base Material Borosilicate Glass (3.3)
Depth (English) Inside 3.3 in.
For Use With (Equipment) 500 mL Flasks
Diameter (Metric) Inner 123 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.