Learn More
Description
- Particle-type mini-glass coils packing
- Can be poured into any laboratory or pilot scale column
Specifications
Specifications
| Length (Metric) | 12 mm |
| Type | Column Packing |
| Material | Glass |
| Diameter (Metric) Outside | 4 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

