Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Distillation Columns, Vacuum Jacketed
GREENER_CHOICESDP

Catalog No. 31500722 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
14/20
24/40
Height (Metric):
Jacket: 130mm
Jacket: 250mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Height (Metric)
31-500-722 24/40 Jacket: 250mm
31-500-721 14/20 Jacket: 130mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-500-722 Supplier Synthware™ Supplier No. C164250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vacuum jacketed distilling column for better performance

  • 12mm I.D. indentations to support packing material
  • Top outer and lower inner standard taper joints of same size

Specifications

Height (Metric) Jacket: 250mm
Type Vacuum Jacketed Distillation Column
Standard Taper Joint 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.