Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Distillation Condensers
GREENER_CHOICESDP

Catalog No. 31500727 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
14/20
19/22
24/40
Height (Metric):
Jacket: 110mm; Overall: 180mm
Jacket: 110mm; Overall: 200mm
Jacket: 200mm; Overall: 280mm
Jacket: 200mm; Overall: 330mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Height (Metric)
31-500-727 19/22 Jacket: 200mm; Overall: 280mm
31-500-724 14/20 Jacket: 110mm; Overall: 180mm
31-500-725 14/20 Jacket: 200mm; Overall: 280mm
31-500-726 19/22 Jacket: 110mm; Overall: 200mm
31-500-728 24/40 Jacket: 200mm; Overall: 330mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-500-727 Supplier Synthware™ Supplier No. C179200
Add to Cart
Edge
Add to Cart

Indentations at bottom for supporting packing material

  • Jacket permits the column to be used as a condenser
  • With top outer and lower inner standard taper joints

Specifications

Height (Metric) Jacket: 200mm; Overall: 280mm
Type Distillation Condenser
Standard Taper Joint 19/22
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.