Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Distilling Adapters, 105°, with Vacuum Take-Off
GREENER_CHOICESDP

Catalog No. 31500671 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
29/42
Item Description:
Hose connection: 10mm
Hose connection: 8mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Item Description
31-500-671 14/20 Hose connection: 8mm
31-500-672 19/22 Hose connection: 8mm
31-500-673 24/40 Hose connection: 10mm
31-500-674 29/42 Hose connection: 10mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31-500-671 Supplier Synthware™ Supplier No. A621420
Add to Cart
Add to Cart

Angled at 105° for use in vacuum distillation

  •  With Inner standard drip tip joint on the bottom and an outer standard taper joint at the top
  •  Both joints are same size

Specifications

Item Description Hose connection: 8mm
Material Borosilicate Glass (3.3)
Product Type Distilling Adapter, 105°, with Vacuum Take-Off
Standard Taper Joint No. 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.