Learn More
Description
- With Inner standard drip tip joint on the bottom and an outer standard taper joint at the top
- Both joints are same size
Specifications
Specifications
| Cone Size | 10 mm Hose Connection |
| Includes | Hose connection: 10mm |
| Material | Borosilicate Glass (3.3) |
| Product Type | Distilling Adapter, 105°, with Vacuum Take-Off |
| Standard Taper Joint No. | 24/40 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

