Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Distilling Adapters, 75°
GREENER_CHOICESDP

Catalog No. 31500665 Shop All Kemtech Products
Change view
Click to view available options
Width (Metric):
55mm
100mm
Height (Metric):
110mm
155mm
Standard Taper Joint No.:
14/20
19/22
24/40
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Height (Metric) Standard Taper Joint No.
31-500-665 100mm 155mm 24/40
31-500-663 55mm 110mm 14/20
31-500-664 55mm 110mm 19/22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-500-665 Supplier Synthware™ Supplier No. A972440
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use as a component in atmospheric or vacuum distillations

  • With compression cap (RC009) and Viton™ O-ring for forming vacuum tight seal of plain thermometer
  • Inner joints on bottom and side arm are at 75° angle to one another

Specifications

Height (Metric) 155mm
Material Borosilicate Glass (3.3)
Product Type Distilling Adapter, 75 Degree
Standard Taper Joint No. 24/40
Width (Metric) 100mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.