Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Evaporation Flasks
GREENER_CHOICESDP

Catalog No. 31501178 Shop All Kemtech Products
Change view
Click to view available options
Volume (Metric):
50 mL
100 mL
200 mL
250 mL
500 mL
1 L
Standard Taper Joint Number Center:
14/20
24/40
29/42
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Standard Taper Joint Number Center
31-501-178 50 mL 14/20
31-501-180 100 mL 24/40
31-501-183 250 mL 24/40
31-501-181 200 mL 24/40
31-501-182 250 mL 14/20
31-501-184 250 mL 29/42
31-501-185 500 mL 24/40
31-501-186 1 L 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 31-501-178 Supplier Synthware™ Supplier No. F791450
Add to Cart
Add to Cart

For controlled evaporation of foaming solvents such as toluene or xylene on rotary evaporator

  • Low profile design sits upright on bench
  • Provides easy product access with spatula

Specifications

Material Borosilicate Glass (3.3)
Type Evaporating Flask
For Use With (Equipment) Rotary Evaporator
Holds Foaming Solvents
Standard Taper Joint Number Center 14/20
Volume (Metric) 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.