Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Flow Control Adapters with 1:5 PTFE Resin Stopcock
GREENER_CHOICESDP

Catalog No. 31500556 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
31-500-556 24/40
31-500-554 14/20
31-500-555 19/22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-500-556 Supplier Synthware™ Supplier No. A382440
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to control the flow of gasses or liquids into reaction systems

  • With 8mm or 10mm O.D. hose connection
  • Stopcock has 2mm bore

Specifications

Includes 2mm PTFE Resin Stopcock
Material PTFE
Product Type Flow control adapter
Standard Taper Joint No. 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.