Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Inlet Adapters with Hose Connection and Drip Tip
GREENER_CHOICESDP

Catalog No. 31500593 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
Cone Size:
10 mm O.D. Hose
8 mm O.D. Hose
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Cone Size
31-500-593 24/40 10 mm O.D. Hose
31-500-591 14/20 8 mm O.D. Hose
31-500-592 19/22 8 mm O.D. Hose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-500-593 Supplier Synthware™ Supplier No. A432440
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With standard taper top outer and lower inner joints

  • Hose connection used for connection to a vacuum source

Specifications

Cone Size 10 mm O.D. Hose
Description Hose O.D.: 10mm
Material Borosilicate Glass (3.3)
Product Type Inlet adapter with hose connection and drip tip
Standard Taper Joint No. 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.