Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Inlet Adapters, with Long Stem
GREENER_CHOICESDP

Catalog No. p-6613047 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
24/40
Length (Metric):
Tube (below joint): 100mm
Tube (below joint): 200mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Length (Metric)
31-500-669 14/20 Tube (below joint): 100mm
31-500-670 24/40 Tube (below joint): 200mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-500-669 Supplier Synthware™ Supplier No. A651420
Only null left
Add to Cart
Add to Cart

With standard taper top outer joint and lower inner joint of same size

  • Sealed in lower tube extending below inner joint

Specifications

Length (Metric) Tube (below joint): 100mm
Material Borosilicate Glass (3.3)
Product Type Inlet adapter
Standard Taper Joint No. 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.