Learn More
Description
- Design allows introduction of reactants below the surface
- The serrated hose connections have an O.D. of 10 mm
Specifications
Specifications
| For Use With (Application) | Organic Synthesis |
| Fits Tubing ID (Metric) | Tube: 250 mm |
| Length (Metric) | Tube: 250mm |
| Material | Borosilicate Glass (3.3) |
| Product Type | Inlet adapter |
| Quantity | 1 |
| Standard Taper Joint No. | 24/40 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

