Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Inlet Adapters with Stopcock and Drip Tip
GREENER_CHOICESDP

Catalog No. p-6629001 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
Material:
Stopcock: Glass
Stopcock: PTFE
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Material
31-500-594 14/20 Stopcock: PTFE
31-500-595 19/22 Stopcock: PTFE
31-500-596 24/40 Stopcock: PTFE
31-500-597 14/20 Stopcock: Glass
31-500-598 19/22 Stopcock: Glass
31-500-599 24/40 Stopcock: Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-500-594 Supplier Synthware™ Supplier No. A741420
Only null left
Add to Cart
Add to Cart

With standard taper top outer and lower inner joints

    • Hose connection used for connection to vacuum source
    • Stopcock allows control of vacuum
    • With 2mm straight-bore PTFE or Glass stopcock

Specifications

Material Stopcock: PTFE
Product Type Inlet adapter with stopcock and drip tip
Standard Taper Joint No. 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.