Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Pear Shaped Flasks, Threaded
GREENER_CHOICESDP

Catalog No. p-7070285 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31-502-118 5 mL
31-502-119 10 mL
31-502-120 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-502-118 Supplier Synthware™ Supplier No. F321005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For microscale applications

  • Threaded joint: 14/20
  • Supplied with one holed Nylon compression cap, Viton O-ring and PTFE-faced silicone rubber septum

Specifications

Description Pear Shaped Flask
Capacity (Metric) 5 mL
Material Borosilicate Glass (3.3)
Standard Taper Joint 14/10
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Rimmed
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Type Membrane Screw Cap
Volume (Metric) Working 5 mL
Closure Size 14/10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.