Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Filter Funnels with Fritted Disc
GREENER_CHOICESDP

Catalog No. 31501613 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric) Disc:
Frit (O.D.): 30mm
Frit (O.D.): 40mm
Capacity (Metric):
60 mL
200 mL
Porosity:
Coarse
Medium
Joint Number:
14/20
24/40
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Disc Capacity (Metric) Porosity Joint Number
31-501-613 Frit (O.D.): 40mm 200 mL Medium 24/40
31-501-611 Frit (O.D.): 30mm 60 mL Medium 14/20
31-501-612 Frit (O.D.): 40mm 200 mL Coarse 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-501-613 Supplier Synthware™ Supplier No. F374200M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For introduction of powder or liquids into reaction systems

  • Sythware Filter Funnels with Fritted Discs are great for making seperations when washing and redissolving the precipitate with chemicals is necessary

Specifications

Capacity (Metric) 200 mL
Material Borosilicate Glass
Color Clear
For Use With (Application) Organic Synthesis
Diameter (Metric) Disc Frit (O.D.): 40mm
Joint Number 24/40
Porosity Medium
Quantity 1
Product Type Filter Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.