Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Reaction Flask, 2-Neck, with Glass Stopcock
GREENER_CHOICESDP

Catalog No. 31501437 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Standard Taper Joint:
14/20
24/40
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-501-437 100 mL 14/20
31-501-439 100 mL 24/40
31-501-436 50 mL 14/20
31-501-440 250 mL 24/40
31-501-441 500 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-501-437 Supplier Synthware™ Supplier No. F161100
Only null left
Add to Cart
Add to Cart

With center neck and angled side neck standard taper outer joints of same size

  • Side arm with 2 mm glass stopcock with constant pressure retention device

Specifications

Description Joint: 14/20; With center neck and angled side neck standard taper outer joints of same size
Capacity (Metric) 100 mL
Material Glass
Standard Taper Joint 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.