Learn More
Description
- Standard taper outer joint
- Side arm with 2 mm glass stopcock
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Glass |
| Product Type | Reaction flask with glass stopcock |
| Standard Taper Joint | 24/40 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

