Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Reaction Flasks with High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31501417 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
19/22
24/40
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-501-417 100 mL 24/40
31-501-413 50 mL 14/20
31-501-414 50 mL 19/22
31-501-415 100 mL 14/20
31-501-416 100 mL 19/22
31-501-418 250 mL 14/20
31-501-419 250 mL 19/22
31-501-420 250 mL 24/40
31-501-421 500 mL 24/40
31-501-422 1000 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 31-501-417 Supplier Synthware™ Supplier No. F544100
Only null left
Add to Cart
Add to Cart

With high vacuum valve with PTFE O-ring at tip and PTFE wiper to protect Vilton O-ring on shaft

SYNTHWARE round bottom single neck reaction flask with a standard taper outer joint and a high vacuum valve sidearm. Useful for sample storage or simple reactions. Valve plug may be removed to sample from the flask while an inert gas purge is passed through the sidearm.

Specifications

Color Clear
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Product Type Reaction flask with high vacuum valve
Standard Taper Joint 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.