Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Reaction Tubes with High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31501428 Shop All Kemtech Products
Change view
Click to view available options
Cone Size:
14/20
24/40
Description:
100 mL, 0-4 mm
25 mL, 0-4 mm
250 mL, 0-4 mm
350 mL, 0-4 mm
50 mL, 0-4 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cone Size Description
31-501-428 24/40 350 mL, 0-4 mm
31-501-423 14/20 25 mL, 0-4 mm
31-501-424 14/20 50 mL, 0-4 mm
31-501-425 14/20 100 mL, 0-4 mm
31-501-426 24/40 100 mL, 0-4 mm
31-501-427 24/40 250 mL, 0-4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-501-428 Supplier Synthware™ Supplier No. F564350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cylindrical shaped tube used to connect two or more glass pieces

  • With standard taper outer joint and side arm with high vacuum valve
  • Valves with PTFE O-ring at tip and PTFE wiper to protect Viton O-ring on shaft

Specifications

Description 350 mL, 0-4 mm
Cone Size 24/40
Product Type Reaction Tube with High-vacuum Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.