Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Rotary Evaporator Anti-Splash Adapters, Modified, with Fritted Disc
GREENER_CHOICESDP

Catalog No. 31500637 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 24/40
Capacity (Metric):
100 mL
250 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31-500-637 Upper: 24/40, Lower: 14/20 100 mL
31-500-638 Upper: 24/40, Lower: 24/40 100 mL
31-500-639 Upper: 24/40, Lower: 14/20 250 mL
31-500-640 Upper: 24/40, Lower: 24/40 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31-500-637 Supplier Synthware™ Supplier No. A462414
Add to Cart
Add to Cart

Used when foam is likely to be created and drawn into the condenser of rotary evaporator

  • With two 4mm drain holes at base of inner tube to allow solvent to drain back into evaporation flask
  • Extra coarse fritted disc sealed above lower joint reduces foam overflow from being drawn into condenser

Specifications

Material Borosilicate Glass (3.3)
Capacity (Metric) 100 mL
Product Type Anti-splash Adapter with Fritted Disc
Standard Taper Joint Upper: 24/40, Lower: 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.