Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Funnels
- Separatory Funnels
- Synthware™ Separatory Funnel, with Glass Stopper
Synthware™ Separatory Funnel, with Glass Stopper

Catalog No. 31501660
Shop All Kemtech Products


Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
30 mL
50 mL
60 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
Stopcock:
2 mm
4 mm
Joint Number:
14/20
19/20
19/22
24/40
29/42
No.13
No.16
No.22
No.27
22 product options available for selection
| Catalog No. | Capacity (Metric) | Stopcock | Joint Number |
|---|---|---|---|
| 31-501-660 | 10 mL | 2 mm | 19/20 |
| 31-501-659 | 10 mL | 2 mm | 14/20 |
| 31-501-663 | 30 mL | 2 mm | No.13 |
| 31-501-662 | 25 mL | 2 mm | 19/22 |
| 31-501-661 | 25 mL | 2 mm | 14/20 |
| 31-501-664 | 50 mL | 2 mm | 14/20 |
| 31-501-665 | 50 mL | 2 mm | 19/22 |
| 31-501-666 | 60 mL | 2 mm | No.16 |
| 31-501-667 | 100 mL | 2 mm | 14/20 |
| 31-501-668 | 100 mL | 2 mm | 19/22 |
| 31-501-669 | 125 mL | 2 mm | 14/20 |
| 31-501-670 | 125 mL | 2 mm | 19/22 |
| 31-501-671 | 125 mL | 2 mm | 24/40 |
| 31-501-672 | 125 mL | 2 mm | No.22 |
| 31-501-673 | 250 mL | 4 mm | 19/22 |
| 31-501-674 | 250 mL | 4 mm | 24/40 |
| 31-501-675 | 250 mL | 4 mm | 29/42 |
| 31-501-676 | 250 mL | 4 mm | No.22 |
| 31-501-677 | 500 mL | 4 mm | 29/42 |
| 31-501-678 | 500 mL | 4 mm | No.27 |
| 31-501-679 | 1000 mL | 4 mm | 24/40 |
| 31-501-680 | 1000 mL | 4 mm | No.27 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
Description
- With upper outer standard taper joint.
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass (3.3) |
| Joint Number | 19/20 |
| Stopcock | 2 mm |
| Stopper Material | Glass |
| Product Type | Separatory Funnel |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?