Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Storage Flasks with Side Arm
GREENER_CHOICESDP

Catalog No. 31501393 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
24/40
Description:
Valve Size: 0-4mm
Valve Size: 0-8mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint Description
31-501-393 250 mL 14/20 Valve Size: 0-4mm
31-501-388 10 mL 14/20 Valve Size: 0-4mm
31-501-389 25 mL 14/20 Valve Size: 0-4mm
31-501-390 50 mL 14/20 Valve Size: 0-4mm
31-501-391 100 mL 14/20 Valve Size: 0-4mm
31-501-392 100 mL 24/40 Valve Size: 0-8mm
31-501-394 250 mL 24/40 Valve Size: 0-4mm
31-501-396 500 mL 24/40 Valve Size: 0-4mm
31-501-397 500 mL 24/40 Valve Size: 0-8mm
31-501-395 500 mL 14/20 Valve Size: 0-4mm
31-501-398 1000 mL 24/40 Valve Size: 0-8mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 31-501-393 Supplier Synthware™ Supplier No. F461250
Only null left
Add to Cart
Add to Cart

Supplied with high vacuum valve with PTFE O-ring at tip

SYNTHWARE storage flask with standard taper outer joint and high vacuum valve. Valve has a PTFE O-ring at the tip. Valve is used to control liquid or gas flow into the flask.

Specifications

Color Clear
Description Valve Size: 0-4mm
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Standard Taper Joint 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.