Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Storage Tubes with High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31502239 Shop All Kemtech Products
Change view
Click to view available options
Port Size:
0 to 4 mm Valve Size
0 to 8 mm Valve Size
Diameter (Metric) Outer:
19 mm
22 mm
26 mm
28 mm
40 mm
60 mm
Overall Length (Metric):
30 mm
55 mm
65 mm
110 mm
120 mm
165 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size Diameter (Metric) Outer Overall Length (Metric)
31-502-239 0 to 8 mm Valve Size 19 mm 30 mm
31-502-237 0 to 8 mm Valve Size 19 mm 65 mm
31-502-236 0 to 4 mm Valve Size 22 mm 55 mm
31-502-238 0 to 4 mm Valve Size 22 mm 110 mm
31-501-335 0 to 4 mm Valve Size 26 mm 110 mm
31-501-336 0 to 8 mm Valve Size 26 mm 110 mm
31-501-337 0 to 4 mm Valve Size 28 mm 120 mm
31-501-338 0 to 8 mm Valve Size 28 mm 120 mm
31-501-339 0 to 4 mm Valve Size 40 mm 165 mm
31-501-340 0 to 8 mm Valve Size 40 mm 165 mm
31-501-341 0 to 8 mm Valve Size 60 mm 165 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 31-502-239 Supplier Synthware™ Supplier No. F580820
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For long term deoxygenated solvent storage

  • High vacuum valve with PTFE O-ring at tip and PTFE wiper (umbrella) to protect Viton O-ring on shaft

Specifications

Description Valve size: 0-8 mm
Autoclavable Autoclavable
Diameter (Metric) Inner 19 mm
Material Borosilicate Glass (3.3)
Diameter (English) Outer 0.75 in.
Diameter (Metric) Outer 19 mm
Overall Length (English) 5.25 in.
Overall Length (Metric) 30 mm
For Use With (Application) Organic Synthesis
Port Size 0 to 8 mm Valve Size
Height (Metric) 130 mm
Color Clear
Product Type Schlenk Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.