Learn More
Description
- With standard taper outer joint on the side arm
Specifications
Specifications
| Description | Valve Size: 0-8mm |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 67 mm |
| Material | Borosilicate Glass |
| Diameter (English) Outer | 2.76 in. |
| Diameter (Metric) Outer | 70 mm |
| Overall Length (English) | 7.87 in. |
| Overall Length (Metric) | 200 mm |
| Thickness (Metric) | 3 mm |
| Port Size | 0 to 8 mm Valve Size |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

