Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Sublimator, with 2mm Glass Stopcock
GREENER_CHOICESDP

Catalog No. 31502087 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
31-502-087 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-502-087 Supplier Synthware™ Supplier No. D232440G
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With 2mm Glass Stopcock

  • Supplied with special 25mL long-neck flask for small volume efficiency

Specifications

Material Glass
Standard Taper Joint 24/40
Product Type Sublimator
Description 2mm Glass stopcock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.