Learn More
Synthware™ Three Neck Round Bottom Flasks, Vertical Side Neck with Bottom Outlet

Shop All Kemtech Products


Description
- All sizes are hand blown from tubing to ensure uniform wall thickness
- 4 mm straight bore PTFE stopcock lower outlet
Specifications
Specifications
| Description | Round Bottom Flask, 3-Neck Bottom Outlet |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Boiling Flask |
| Standard Taper Joint | Center: 24/40; 24/40 side |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.