Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Twin Connecting Hose Adapters
GREENER_CHOICESDP

Catalog No. 31500551 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
29/42
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
31-500-551 29/42
31-500-548 14/20
31-500-549 19/22
31-500-550 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31-500-551 Supplier Synthware™ Supplier No. A342942
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Two hose connections 180° from one another to permit a flow of inert gas over the apparatus

  • Synthware Inert Gas Adapter has two hose connections 180 degrees from one another to provide a flow of inert gas over the apparatus
  • The joints are standard taper inner joints

Specifications

Description Twin Connecting Hose Adapters
For Use With (Application) Organic Synthesis
Fits Tubing ID (Metric) Hose O.D.: 10 mm
Material Borosilicate Glass (3.3)
Product Type Twin Connecting Hose Adapters
Quantity 1
Standard Taper Joint No. 29/42
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.