Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Harvard Apparatus Pump 11 Elite infuse-only dual syringe pump (704501), US cord
SDP

Catalog No. 5081061
Encompass

The HA1100D is the Harvard Apparatus Pump 11 Elite Infuse-Only Dual Syringe Pump. This compact workhorse is designed for accurate, low-flow fluid delivery in applications like mass spec calibration and drug studies. It features a high-resolution color touchscreen with an intuitive icon interface, allowing researchers to set up and monitor infusion parameters without a PC.

Features

  • Syringe Capacity: Holds two syringes from 0.5uL to 10mL
  • Flow Rate: 1.28 pL/min to 31.97 mL/min
  • Accuracy: +/- 0.5 percent with +/- 0.05 percent reproducibility
  • Interface: 4.3 inch WQVGA TFT color touchscreen
  • Linear Force: 35 lbs (16 kg) at 100 percent force selection
  • Connectivity: USB port for PC control and firmware updates
  • Orientation: Can operate horizontally or vertically
  • Memory: Non-volatile storage of all pump settings
  • Occlusion Alarm: None

Catalog No. 50-810-61 Supplier Instech Supplier No. HA1100D
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HA1100D is the Harvard Apparatus Pump 11 Elite Infuse-Only Dual Syringe Pump. This compact workhorse is designed for accurate, low-flow fluid delivery in applications like mass spec calibration and drug studies. It features a high-resolution color touchscreen with an intuitive icon interface, allowing researchers to set up and monitor infusion parameters without a PC.

Features

  • Syringe Capacity: Holds two syringes from 0.5uL to 10mL
  • Flow Rate: 1.28 pL/min to 31.97 mL/min
  • Accuracy: +/- 0.5 percent with +/- 0.05 percent reproducibility
  • Interface: 4.3 inch WQVGA TFT color touchscreen
  • Linear Force: 35 lbs (16 kg) at 100 percent force selection
  • Connectivity: USB port for PC control and firmware updates
  • Orientation: Can operate horizontally or vertically
  • Memory: Non-volatile storage of all pump settings
  • Occlusion Alarm: None

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.