Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Harvard Apparatus Pump 11 Pico Plus Elite inf/wd program dual syringe pump (704506), US cord
SDP

Catalog No. 5081062
Encompass

The HA1100DU is the Harvard Apparatus Pump 11 Elite Infusion/Withdrawal Dual Syringe Pump. This high-performance unit supports bidirectional fluid movement, making it ideal for complex tasks like automated blood sampling or reciprocal infusions. It features a high-resolution color touchscreen and a specialized syringe rack that holds two syringes simultaneously, providing a versatile and precise platform for advanced preclinical research.

  Features

  • Operation: Bidirectional (infuse and withdraw) capabilities
  • Syringe Capacity: Holds two syringes from 0.5uL to 10mL
  • Flow Rate: 1.28 pL/min to 31.97 mL/min
  • Accuracy: +/- 0.5 percent with high reproducibility
  • Interface: 4.3 inch WQVGA TFT color touchscreen
  • Linear Force: 35 lbs (16 kg) constant force delivery
  • Connectivity: USB port for computer control and I/O port

Catalog No. 50-810-62 Supplier Instech Supplier No. HA1100DU
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HA1100DU is the Harvard Apparatus Pump 11 Elite Infusion/Withdrawal Dual Syringe Pump. This high-performance unit supports bidirectional fluid movement, making it ideal for complex tasks like automated blood sampling or reciprocal infusions. It features a high-resolution color touchscreen and a specialized syringe rack that holds two syringes simultaneously, providing a versatile and precise platform for advanced preclinical research.

  Features

  • Operation: Bidirectional (infuse and withdraw) capabilities
  • Syringe Capacity: Holds two syringes from 0.5uL to 10mL
  • Flow Rate: 1.28 pL/min to 31.97 mL/min
  • Accuracy: +/- 0.5 percent with high reproducibility
  • Interface: 4.3 inch WQVGA TFT color touchscreen
  • Linear Force: 35 lbs (16 kg) constant force delivery
  • Connectivity: USB port for computer control and I/O port

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.