Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Harvard Apparatus PHD Ultra infuse-only syringe pump (703005), US cord
SDP

Catalog No. 5081086
Encompass

The HA3000I is a Harvard Apparatus PHD Ultra high-performance infusion-only syringe pump designed for demanding laboratory applications. It features a mechanical drive and touchscreen interface, making it a standard for precision drug delivery, mass spectrometry, and microdialysis.

Features  

  • Type: Dual-syringe Infusion Only (standard rack)
  • Syringe Size: 0.5µl to 140ml
  • Flow Rates: 1.56 pl/min to 216 ml/min
  • Interface: 4.3 inch WQVGA TFT color touchscreen
  • Accuracy: ±0.25% with ±0.05% reproducibility
  • Linear Force: 75 lbs (34 kg) adjustable from 20-100%
  • Connectivity: USB, RS-232, RS-485, and 15-pin digital I/O
  • Versatility: Supports vertical or horizontal orientation

Catalog No. 50-810-86 Supplier Instech Supplier No. HA3000I
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HA3000I is a Harvard Apparatus PHD Ultra high-performance infusion-only syringe pump designed for demanding laboratory applications. It features a mechanical drive and touchscreen interface, making it a standard for precision drug delivery, mass spectrometry, and microdialysis.

Features  

  • Type: Dual-syringe Infusion Only (standard rack)
  • Syringe Size: 0.5µl to 140ml
  • Flow Rates: 1.56 pl/min to 216 ml/min
  • Interface: 4.3 inch WQVGA TFT color touchscreen
  • Accuracy: ±0.25% with ±0.05% reproducibility
  • Linear Force: 75 lbs (34 kg) adjustable from 20-100%
  • Connectivity: USB, RS-232, RS-485, and 15-pin digital I/O
  • Versatility: Supports vertical or horizontal orientation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.