Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Harvard Apparatus Pump 11 Elite infuse-only single syringe pump (704500), US cord
SDP

Catalog No. 5081060
Encompass

The HA1100 is a high-performance, infuse-only syringe pump from the Harvard Apparatus Pump 11 Elite series. It features a high-resolution color touch screen and an intuitive icon-based interface, allowing researchers to set up and execute infusion protocols easily without the need for a computer.  

Features

  • Mechanism: Infuse-only single syringe pump
  • Syringe Size Range: 0.5 µl to 60 ml
  • Linear Force: 16 kg (35 lbs)
  • Step Resolution: 0.031 µm/ustep (0.0000012 inches/ustep)
  • Dimensions: 23 x 18 x 15 cm (9 x 7 x 6 inches)
  • Weight: 2.1 kg (4.6 lbs)
  • Flow Rate Range: 1.28 pl/min to 88.28 ml/min
  • Accuracy: 0.5%
  • Connectivity: USB port and footswitch input
  • Occlusion Alarm: None

Catalog No. 50-810-60 Supplier Instech Supplier No. HA1100
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HA1100 is a high-performance, infuse-only syringe pump from the Harvard Apparatus Pump 11 Elite series. It features a high-resolution color touch screen and an intuitive icon-based interface, allowing researchers to set up and execute infusion protocols easily without the need for a computer.  

Features

  • Mechanism: Infuse-only single syringe pump
  • Syringe Size Range: 0.5 µl to 60 ml
  • Linear Force: 16 kg (35 lbs)
  • Step Resolution: 0.031 µm/ustep (0.0000012 inches/ustep)
  • Dimensions: 23 x 18 x 15 cm (9 x 7 x 6 inches)
  • Weight: 2.1 kg (4.6 lbs)
  • Flow Rate Range: 1.28 pl/min to 88.28 ml/min
  • Accuracy: 0.5%
  • Connectivity: USB port and footswitch input
  • Occlusion Alarm: None

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.