Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Multi-syringe rack with withdrawal bracket, 6-10 for Harvard Apparatus PHD Ultra, upgrade at purchase (703024A)
SDP

Catalog No. 5081099
Encompass

The HA3024A is a multi-syringe rack upgrade for the Harvard Apparatus PHD Ultra™ syringe pump. This hardware expansion includes a withdrawal bracket, allowing the pump to perform both infusion and withdrawal across multiple syringes simultaneously. It is designed to significantly increase throughput by holding up to ten smaller syringes or six larger syringes, making it an essential tool for high-capacity rodent infusion or sampling studies.

Features

  • Application: High-capacity multi-syringe infusion and withdrawal
  • Compatibility: Designed for PHD Ultra™ series syringe pumps
  • Capacity: Holds up to ten 0.5ml–20ml syringes or six 30ml–60ml syringes
  • Function: Includes a withdrawal bracket for bidirectional fluid movement
  • Efficiency: Increases study throughput by dosing multiple subjects at once
  • Installation: Factory-installed upgrade when ordered at the time of pump purchase

Catalog No. 50-810-99 Supplier Instech Supplier No. HA3024A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HA3024A is a multi-syringe rack upgrade for the Harvard Apparatus PHD Ultra™ syringe pump. This hardware expansion includes a withdrawal bracket, allowing the pump to perform both infusion and withdrawal across multiple syringes simultaneously. It is designed to significantly increase throughput by holding up to ten smaller syringes or six larger syringes, making it an essential tool for high-capacity rodent infusion or sampling studies.

Features

  • Application: High-capacity multi-syringe infusion and withdrawal
  • Compatibility: Designed for PHD Ultra™ series syringe pumps
  • Capacity: Holds up to ten 0.5ml–20ml syringes or six 30ml–60ml syringes
  • Function: Includes a withdrawal bracket for bidirectional fluid movement
  • Efficiency: Increases study throughput by dosing multiple subjects at once
  • Installation: Factory-installed upgrade when ordered at the time of pump purchase

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.