Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Mulit-syringe rack with withdrawal bracket, 6-10 for Harvard Apparatus PHD Ultra, upgrade after purchase (703024)
SDP

Catalog No. 5081098
Encompass

The Harvard Apparatus HA3024 is a syringe rack accessory for the PHD Ultra series pumps. It is designed to hold up to four 140 ml syringes, significantly increasing the volume capacity for long-term or high-volume infusions and withdrawals compared to the standard dual-syringe rack.

Features

  • Compatibility: Specifically for use with Harvard Apparatus PHD Ultra series pumps
  • Syringe Capacity: Holds up to four syringes simultaneously
  • Syringe Size: Designed for large volume 30 ml to 140 ml syringes
  • Material: Durable stainless steel and plated steel construction
  • Application: Ideal for high-volume delivery and continuous flow setups
  • Benefit: Increases the total fluid volume available before requiring a refill
  • Installation: User-installable rack upgrade for existing Ultra pump units
  • Dimensions: Expanded width to accommodate four large-diameter syringes

Catalog No. 50-810-98 Supplier Instech Supplier No. HA3024
May include imposed supplier surcharges.
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Harvard Apparatus HA3024 is a syringe rack accessory for the PHD Ultra series pumps. It is designed to hold up to four 140 ml syringes, significantly increasing the volume capacity for long-term or high-volume infusions and withdrawals compared to the standard dual-syringe rack.

Features

  • Compatibility: Specifically for use with Harvard Apparatus PHD Ultra series pumps
  • Syringe Capacity: Holds up to four syringes simultaneously
  • Syringe Size: Designed for large volume 30 ml to 140 ml syringes
  • Material: Durable stainless steel and plated steel construction
  • Application: Ideal for high-volume delivery and continuous flow setups
  • Benefit: Increases the total fluid volume available before requiring a refill
  • Installation: User-installable rack upgrade for existing Ultra pump units
  • Dimensions: Expanded width to accommodate four large-diameter syringes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.