Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syracuse Watch Glasses
SCI_ED

Catalog No. S34826
Change view
Click to view available options
Diameter (Metric):
6.35 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S34826 6.35 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S34826 Supplier Variety Glass Supplier No. 913A/EMD

missing translation for 'validMainframeMsg'

Easily stackable watch glasses.

  • Made specially for low-temperature evaporation work
  • Constructed of clear glass
  • Bottom O.D.: 2.5 in. (65mm); I.D. 1.9 in. (50mm)

Specifications

Material Glass
Type Watch Glass
For Use With (Application) Low Temperature Evaporation Work
Diameter (English) 2.5 in.
Diameter (Metric) 6.35 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.