Learn More
Specifications
Specifications
| For Use With (Application) | Withdrawaling Calibration Gases Through a Silicone Rubber Septum Seal Using a Gas Syringe |
| For Use With (Equipment) | Air Liquide's Scotty Gas Calibration Standards |
| Material | Chromium-plated Brass |
| Pressure | 240 psi (16.9 kg/cm2) |
| Quantity | 1 Ea. |
| Description | Analytical Standard Grade |
| Product Type | Syringe Adapter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.