Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo™ Syringes with SurGuard3™ 20G Safety Hypodermic Needles

Catalog No. 22272119 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Length (English) Needle:
1 in.
1.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Needle
22-272-119 1.5 in.
22-272-118 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-272-119 Supplier Terumo™ Supplier No. SG303L2038
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With three ways to activate (finger, thumb and hard surface) and a broad range of sizes, SurGuard™3 is the industry's most adaptable safety needle.

  • 3 modes of activation-thumb, finger, or hard surface
  • Separate finger/thumb grips with ridges and nonslip surfaces
  • Hub and needle locks for security post activation
  • Broad range of sizes
  • Firm injection feel
  • Sharpest needles among major brands tested; 10% sharper than similar needles from Becton, Dickinson and Company
  • More comfortable injections for patients

Specifications

Needle Gauge 20 G
Latex Free Yes
Length (English) Needle 1.5 in.
Product Type Syringe
Volume (Metric) 3 mL
Length (Metric) Needle 3.8 cm
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.