Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ System I Liquid to Liquid Heat Exchanger
GSA_VA

Catalog No. 13875185 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
3.79 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-875-185 3.79 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-875-185 Supplier Thermo Scientific™ Supplier No. 322003041401

missing translation for 'validMainframeMsg'

Clean, stable, controlled, closed-loop water cooling system

  • Compact footprint optimizes valuable floor space
  • Heat load sensing valve conserves facility water usage
  • Panel-mounted gauges monitor recirculating temperatures and fluid pressure
  • High-temperature and low-liquid-level safety feature with status relay povide protection to temperature-sensitive applications

Recommended for: Laboratory,Laser, Industrial, Semiconductor

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3.79 L
Type Heat Exchanger
Temperature Stability ±1.0°C
Dimensions (L x W x H) 64.8 x 36.2 x 52.1 cm
Weight (English) 96 lb.
Electrical Requirements 115 V, 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.