Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ System Stand for Overhead Stirrers
GREENER_CHOICE

Catalog No. p-7229026 Shop All Caframo Products
Change view
Click to view available options
Dimensions (L x W x H):
430 x 416 x 965 mm
430 x 416 x 1219 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
14-501-088 430 x 416 x 965 mm
14-501-089 430 x 416 x 1219 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-501-088 Supplier Caframo™ Supplier No. A113
Only null left
Add to Cart
Add to Cart

System Stand allows support for additional apparatus. Wide base and H configuration gives superior stability when agitating viscous materials. For use with Caframo High Torque and Light Torque Overhead Stirrers.

  • Wide H base offers excellent stability
  • Available in three heights to accommodate varying vessel sizes (14-501-087, 14-501-088, 14-501-089)
  • Base composed of cast zinc-aluminum alloy coated with chemical resistant epoxy paint
  • Threaded holes in base for installation of A300 (14-502-098) rods to accommodate additional apparatus

Specifications

Diameter (English) Shaft 1 in.
Diameter (Metric) Shaft 25 mm
For Use With (Equipment) Caframo and Fisherbrand Overhead Stirrers
Height (English) 38 in.
Height (Metric) 965 mm
Includes H Base and Rod
Model A113
Type Floor Stand
Weight (Metric) 5 kg
Dimensions (L x W x H) 430 x 416 x 965 mm
Coating Chemical-resistant Epoxy Paint
Material Cast Zinc, Aluminum
Weight (English) 11 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.