Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RPB™ T-Link™ Respirator Kit, PX5 PAPR, QC Hood, Bump Cap
SDP

Catalog No. 17000020
Change view
Click to view available options
:
Healthcare, Life Sciences, Painting, Coating, Pharma, Concrete Cutting, Aggregate, Pharmaceutical Manufacturing, Chemical, Pesticide, Materials Handling, Chemical Stripping, Sanding, Waste Management
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-000-020 Healthcare, Life Sciences, Painting, Coating, Pharma, Concrete Cutting, Aggregate, Pharmaceutical Manufacturing, Chemical, Pesticide, Materials Handling, Chemical Stripping, Sanding, Waste Management
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING This product can expose you to chemicals including urethane, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Catalog No. 17-000-020 Supplier RPB™ Supplier No. 1711812
WARNING This product can expose you to chemicals including urethane, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

T-Link painting respirator features a padded head-liner and head suspension system that provides comfort and balanced weight distribution. Kit includes 17-712 Tychem QC Hood, Bump Cap Assembly, 04-831 Breathing Tube, 03-801 PX5 PAPR.

  • Loose fitted respirator, no fit testing
  • Fixed lens frame ensures the lens will never hit your nose or optical aids being used.
  • APF 1000+
  • Air flow is fully adjustable with the air deflector system to suit personal preference and eliminate fogging
  • All parts can be purchased individually for easy maintenance and servicing
  • Large viewing window for enhanced downward and peripheral vision allowing for both verbal and non-verbal communication
  • Optional peel-off lenses are available to protect visor lens and to quickly clear your field of view.
  • Soft, breathable inner-bib and long tuck-in collar for extra protection and upper body air flow
  • Deconable head suspension system and disposable hood
  • Padded interior with adjustable ratchet system ensures a customized fit that supports with user movement
  • Breathing tube easily attaches to respirator and swivels to eliminate tangles. Centralized location ensures even weight distribution

Specifications

ANSI Standard ANSI S3.19, Z89.1 Z87
Assigned Protection Factor (APF) 1000
Battery Life 8 to 12 hours
Battery Type Lithium-ion
Breathing Tube Length 25 in.
Certifications/Compliance ISO9001, NIOSH, AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
Certifications (EN) EN14594: 2005 3 B, EN12941:1998, +A2:2008, TH3 P R SL, EN352-3:2002, EN397:2003 +A1:2009, EN166:2001 CLASS 1 F
Certifications (NIOSH) NIOSH PAPR & SAR Type C
Color White, Gray, Green
Filter Type HEPA, Combination Organic Vapor/Acid Gas/HEPA, Multi-Gas/HEPA
Product Type PAPR Bump Cap Assembly
Size One Size
EN Approval EN12941 Yes
Filter Efficiency 99.9999% efficiency down to 0.12 μm
For Use With (Application) Healthcare, Life Sciences, Painting, Coating, Pharma, Concrete Cutting, Aggregate, Pharmaceutical Manufacturing, Chemical, Pesticide, Materials Handling, Chemical Stripping, Sanding, Waste Management
Includes 17-712 Tychem QC Hood, Bump Cap Assembly, 04-831 Breathing Tube, 03-801 P x 5 PAPR
Material (Lens) PETG
Model T-Link™
Recharge Time 5 hours
Replaceable Filter Yes
With Faceseal No
Height (English) 18.50 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.