Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ T-Mop™ Irradiated Covers
BIOPHARMAGREENER_CHOICESDP

Catalog No. 19263620 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Microfiber Polyester, Nylon, Nylon
Smooth Polyester, Urethane Foam
Urethane Foam
Dimensions:
35.6 x 6.4 cm (14 x 2.5 in.)
45.7 x 6.4 cm (18 x 2.5 in.)
Includes:
Microfiber Cover, Irradiated
Microfiber Slipcover, Irradiated
NovaPoly Cover, Irradiated
NovaPoly Cover, Thick Foam, Irradiated
NovaPoly Slipcover, Irradiated
NovaPoly Slipcover, Thick Foam, Irradiated
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Includes
19-263-620 Smooth Polyester, Urethane Foam 45.7 x 6.4 cm (18 x 2.5 in.) NovaPoly Slipcover, Thick Foam, Irradiated
19-035-368K Smooth Polyester, Urethane Foam 35.6 x 6.4 cm (14 x 2.5 in.) NovaPoly Slipcover, Irradiated
19-045-205 Smooth Polyester, Urethane Foam 45.7 x 6.4 cm (18 x 2.5 in.) NovaPoly Cover, Irradiated
19-166-695 Urethane Foam 35.6 x 6.4 cm (14 x 2.5 in.) NovaPoly Slipcover, Irradiated
19-166-655 Smooth Polyester, Urethane Foam 45.7 x 6.4 cm (18 x 2.5 in.) NovaPoly Cover, Thick Foam, Irradiated
17-986-019 Microfiber Polyester, Nylon, Nylon 45.7 x 6.4 cm (18 x 2.5 in.) Microfiber Slipcover, Irradiated
19-142-646 Microfiber Polyester, Nylon, Nylon 35.6 x 6.4 cm (14 x 2.5 in.) Microfiber Cover, Irradiated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-263-620 Supplier Micronova™ Supplier No. T61218IRX
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A range of irradiated T-mop covers with snaps that fit onto the 180° swivel TMop™ Adapter to effortlessly clean and sanitize cleanroom surfaces, including soft walls, awkward corners, tight spaces and under equipment.​

  • Wide surface area for cleaning walls and ceilings
  • Flat head mop
  • Rotates 180°
  • Cleans under equipment and reaches awkward angles on shelving and narrow chambers
  • Polyester
  • Irradiated
  • White
  • Width 254mm

The Micronova Irradiated TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls, as well as, clean awkward corners, tight spaces and under equipment. The mops are available in either textured, or smooth knit polyester fabric with option for a thicker foam layer to hold more disinfectant and facilitate wringing.

  • Irradiated T-Mop Covers with snap fasteners
  • Rounded covered sponges easily roll down walls and soft walls
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces and under equipment
  • Fabric options include:
    • NovaPoly, 100% Smooth Knit Polyester, provides excellent disinfectant dispersal
    • PolySorb, 100% Textured Polyester, assists in removing residues
  • Available with extra thick foam
  • For use with the 180° swivel TMop™ Adapter
  • Available in 10, 14 and 18-inch lengths
  • Gamma irradiated for aseptic areas and equipment
  • Holds up to strong disinfectants
  • Autoclavable

Specifications

Dimensions 45.7 x 6.4 cm (18 x 2.5 in.)
Product Type Cleanroom Mop
Color White
Length (English) 18 in.
Sterility Sterile
Length (Metric) 45.7 cm
Autoclavable Autoclavable
Width (Metric) 6.4 cm
Width (English) 2.5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Includes NovaPoly Slipcover, Thick Foam, Irradiated
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Smooth Polyester, Urethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.