Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ T-Mop™ MegaTex™ Cover
SDP

Catalog No. 19142629 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Size:
35.6 cm (14 in.)
45.72 cm (18 in.)
Width (English):
14 in.
18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Width (English)
19-142-629 45.72 cm (18 in.) 18 in.
19-142-628 35.6 cm (14 in.) 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-142-629 Supplier Micronova™ Supplier No. T201218/DEL

missing translation for 'validMainframeMsg'

With a 180° swivel, this mop is ideal for cleaning under equipment or for applying disinfectants or detergents to large surface areas

  • Constructed MegaTex (non-woven polyamide textured material) over foam slipcovers
  • Light weight, economical enough for single use and autoclavable
  • Smaller adapter heads can be used for cleaning surfaces and awkward angles on shelving and in narrow chambers
  • Low profile, T-shaped mop has a wide surface which serves as a perfect device for applying disinfectants in a sterile environment

Specifications

Product Type Mop Cover
Autoclavable Autoclavable
Width (English) 18 in.
Size 45.72 cm (18 in.)
Includes Thick Foam
For Use With (Application) Ideal for cleaning under equipment or for applying disinfectants or detergents to large surface areas, floors, walls, ceilings, hoods
Material Non-woven Polyamide, Polyester Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.