Learn More
Description
- Velcro-sealable pocket for secure closure
- Load-bearing straps for carrying heavier equipment
- Soft handle for comfortable handling and transport
- Water-resistant outer material for added protection
- Clear ID pocket and serial number for quick, easy labeling and identification
- Blocks Wi-Fi (2.4 and 5 GHz), Bluetooth, 4G LTE or cellular, GPS, RFID, and radio signals
- Provides an average signal attenuation of 60 to 80 dB
- Outer dimensions: (28 L x 16 W x 12 H) in.
- Inner dimensions: (20 L x 15.5 W x 11.5 H) in.
- Folded dimensions: (16 L x 8 W x 2 H) in.
Specifications
Specifications
| Product Type | Faraday Bag |
| Color | Black |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
