Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ T10 Series Track Stand Stereo Zoom Microscope
SDP

Catalog No. T10MZD3 Shop All Laxco Inc Products
Change view
Click to view available options
Head Style:
Binocular 80/20 Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
T10MZD3 Binocular 80/20 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. T10MZD3 Supplier Laxco™ Supplier No. T10MZD3

missing translation for 'validMainframeMsg'

Large, low profile platform makes everyday work, simple and easy. Laxco™ T10 Series Track Stand Stereo Zoom Microscope can accommodate samples of all shapes and sizes easily and comfortably due to continuous vertical gear track.

Stand

  • 25.4cm (10 in.) of focusing travel on continuous gear
  • Sturdy focusing mechanism with no side-to-side movement
  • Textured, non-slip surface
  • Large working surface of 218mm x 302mm
  • Stable working platform
  • Ergonomically contoured, low profile base allows for comfortable arm support
  • Easily move between small and large size samples
  • Smooth focusing travel

Optics

  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 7X to 45X (optional range 3.5X to 180X)
  • Smooth, continuous parfocal zoom
  • Zoom ratio: 6:4:1
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only)

LCD Display

  • Real-time image displayed on 12.7cm (5.0 in.) LCD
  • 360° rotatable display with tip and tilt
  • Power and video supplied through S-Video port on Digital/video head
  • Stand-alone design for maximum ease-of-use

Eyepiece

  • 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight

Digital

  • Digital and video outputs
  • Capture, annotate, and draw through Micron software (included)
  • Compatibility with Windows 8, 32 bit and older versions Windows

Certifications

Quality Proformance Certification

Specifications

Magnification Power 7X to 45X
Zoom Range Ratio: 6:4:1
Warranty 2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
Product Type Stereo Microscope
Head Style Binocular 80/20 Digital
For Use With (Application) Biology, Dissections, Manufacturing, Geology, Forensic, Food science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.