Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Merry X Ray Corp T2 DEVELOPER

Catalog No. NC1395917
Encompass

  • Product type: X-ray film developer
  • Activity level: Premium high activity
  • Formulation design: 2-part formulation that eliminates acetic acid and uncomplexed aldehydes
  • Application: Suitable for general and specialized radiographic films
  • Film compatibility: R & F Ultrasound, Angio, and Laser films
  • Oxidation resistance: Excellent
  • Sensitometric stability: Unequalled
  • Working properties: Clean working environment during processing
  • Image quality: Highest image quality achievable
  • Packaging type: Unibottle
  • Packaging configuration: 2 bottles per case
  • Solution yield: 10 gallons per case
  • Manufacturer: Carestream Health Inc.

Catalog No. NC1395917 Supplier Merry X Ray Corp Supplier No. 106498
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Product type: X-ray film developer
  • Activity level: Premium high activity
  • Formulation design: 2-part formulation that eliminates acetic acid and uncomplexed aldehydes
  • Application: Suitable for general and specialized radiographic films
  • Film compatibility: R & F Ultrasound, Angio, and Laser films
  • Oxidation resistance: Excellent
  • Sensitometric stability: Unequalled
  • Working properties: Clean working environment during processing
  • Image quality: Highest image quality achievable
  • Packaging type: Unibottle
  • Packaging configuration: 2 bottles per case
  • Solution yield: 10 gallons per case
  • Manufacturer: Carestream Health Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.