Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RPB™ T200™ Respirator Kit with Face Seal Hood, Bump Cap Assembly, PX5™ PAPR
SDP

Catalog No. 17000215
Encompass_Preferred
Change view
Click to view available options
Product Type: Respirator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-000-215 Product Type: Respirator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING This product can expose you to chemicals including chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Catalog No. 17-000-215 Supplier RPB™ Supplier No. 1721822
WARNING This product can expose you to chemicals including chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

T200™ respirator features a customizable internal layout to fit and accommodate accessories. Ideal for healthcare, life science, and pharmaceutical environments.

  • Face Seal option allows access to ears for easy use with stethoscopes.
  • Moveable lens and air duct positioning to accommodate for facial features, optical aids and loupes.
  • APF 1000+
  • Multiple Tychem™ Hood styles available
  • Tychem™ breathing tube cover available to increase the life and cleanability of the breathing tube.
  • Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication.
  • Optional tear-off lenses are available to protect visor lens.
  • Deconable head suspension system and disposable hood.
  • Breathing tube easily attaches to respirator and swivels to eliminate tangles. Centralized location ensures even weight distribution.
  • Customizable head suspension system includes an adjustable ratchet at the back and over-the-head straps to allow for a secure, individualized fit.
  • All parts can be purchased individually for easy maintenance and servicing.

Specifications

ANSI Standard ANSI S3.19, Z87
Assigned Protection Factor (APF) 1000
Battery Life 8 to 12 hours
Battery Type Lithium-ion
Belt Material Polypropylene
Breathing Tube Length 25 in.
Cartridge/Filter PARTICULATE
Certifications/Compliance TC-21C
Certifications (NIOSH) Yes
Product Type PAPR Bump Cap Assembly
Size One Size
Filter Efficiency 99.9999% efficiency down to 0.12 microns
Includes Face Seal Hood, Air Duct/Bump Cap Assembly, PX5™ PAPR Assembly
Intrinsic Safety (IS) Rating No
Material (Lens) PETG
Model T-Link™
Quantity 1 Ea.
Replaceable Filter Yes
Storage Requirements 14°F to 113°F (-10°C to 45°C), <90%RH
Dimensions (L x W x H) 10.5 x 14 x 12 in.
Weight (English) 3.45 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.