Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ T40 Series Dual Track LED Stereo Zoom Microscope
SDP

Catalog No. p-7071640 Shop All Laxco Inc Products
Change view
Click to view available options
Magnification Power:
11X to 357X (68.5 cm (27 in.) monitor)
Resolution:
100μm - 4.2μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power Resolution
T40MV2 11X to 357X (68.5 cm (27 in.) monitor) 100μm - 4.2μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. T40MV2 Supplier Laxco™ Supplier No. T40MV2

Integrated cluster of 24 LEDs (720cd total) provide super bright white cooled illumination. Laxco™ T40 Series Dual Track LED Stereo Zoom Microscope can accommodate samples of all shapes and sizes easily and comfortably due to continuous vertical gear track.

Stand

  • 25.4cm (10 in.) focusing travel on continuous gear
  • Sturdy focusing mechanism with no side-to-side movement (sturdier then pole)
  • Smooth focusing travel
  • Easily move between small and large size samples
  • Textured, non-slip surface
  • Large working surface of 218mm x 302mm
  • Stable working platform
  • Ergonomically contoured, low profile base allows for comfortable arm support
  • Auto-switching power supply works with 100V to 240V

Optics

  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
  • Smooth, continuous parfocal zoom
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only)

Eyepieces

  • 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight

Light source

  • 12w LED strip creates homogenized transmitted illumination
  • Dual directional upper light guides produce 720cd of focused LED illumination comparable to a 150w fiber optic light source
  • Independent variable intensity controls for both upper and lower illumination
  • 50,000 hour bulb life

Digital

  • High-resolution USB 2.0, 3MP Camera
  • Broadest range in magnification from 11x to 357x
  • Compatibility with Windows 8, 64 bit and older versions Windows

Certifications

Quality Proformance Certification

Specifications

Includes Software: Micron USB 2.0
Resolution 100μm - 4.2μm
Magnification Power 11X to 357X (68.5 cm (27 in.) monitor)
Field of View 54 to 1.68 mm
For Use With (Equipment) Compatible with Windows 8, 64 bit and older versions Windows
Zoom Range Ratio: 32:1
Warranty 2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
Product Type Stereo Microscope
For Use With (Application) Forensics, Quality control, Manufacturing, Food and agriculture, Environment, Veterinary
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.