Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ T72xW Indicator

Catalog No. 01918323 Shop All OHAUS Products
Change view
Click to view available options
Resolution:
50000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution
01-918-323 50000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-918-323 Supplier OHAUS™ Supplier No. 30126959
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

T72xW Indicator is an advanced performance stainless steel indicator with external device control capabilities.

  • Applications: Weighing, Parts Counting, Checkweighing, Animal/Dynamic Weighing, Vehicle Weighing
  • Display: Transflective graphic LCD with white backlight, 240 x 96 pixels
  • Operation: AC power (included)
  • Communication: Easy access communication port including RS232 (included), USB, Ethernet and second RS232 or RS485 (accessories sold separately). GLP/GMP data output with real-time clock.
  • Construction: IP66/NEMA 4x stainless steel housing and mounting bracket
  • Design Features: Checkweighing lights with selectable operation and audible signal settings, sealed front panel, 5 operating languages (English, Spanish, French, German and Italian), selectable environmental and auto-print settings, stability and overload/underload indicators
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232, Ethernet, USB
Display Type LCD
Includes AC Power
Model T72XW
Protection Class IP66
Resolution 50000
Temperature Range (English) 14°F to 104°F, 85%RH, non-condensing
Temperature Range (Metric) -10°C to +40°C, 85%RH, non-condensing
Type Bench Scales
Length (English) 3.4 in.
Length (Metric) 86 mm
Width (English) 11.1 in.
Width (Metric) 283 mm
Height (English) 9.1 in.
Height (Metric) 232 mm
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.