Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC™ Absorbents TAA Compliant Universal Absorbent Kit

Catalog No. 17000912 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English) Sorbing:
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sorbing
17-000-912 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-912 Supplier Brady™ SPC™ Absorbents Supplier No. SKA14TAA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Refill your spill kit's absorbents, accessories, PPE and instructional guidelines in a TAA-compliant, space-saving container so you are prepared for when a spill occurs.

SPC™ Spill Kits from Brady™ combine absorbents, accessories, PPE and instructions in a space-saving container so you are prepared for when a spill occurs. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.

  • Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive chemical fluids
  • Yellow PVC bag offers high-visibility storage so spill-control items can be quickly located in an emergency situation
  • Trade Agreement (TAA) compliant: manufactured or substantially transformed in a designated country, appropriate for GSA Schedule Contracts

Specifications

Capacity (English) Reservoir 14 gal.
Capacity (English) Sorbing 12 gal.
Capacity (Metric) Reservoir 53 L
Capacity (Metric) Sorbing 45.4 L
Material Polypropylene
Type Spill Kit
For Use With (Application) Absorbents and Spill Control
Includes 14 Gal. Drum Container, 20 Universal Pads (15 x 19 in.), 2 Socks (3 in. x 12 ft.), 2 Disposal Bags, 1 Pair of Goggles, 1 Pair of Nitrile Gloves
Height (English) 26.5 in.
Height (Metric) 67.3 cm
Diameter (English) 15 in.
Diameter (Metric) 38.1 cm
Weight (English) 22 lb.
Weight (Metric) 9.98 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.